Shop NTN
See all product information
Create Account
Spherical Roller Brg - 160 Mm Id X 290 Mm Od X 80 Mm W; Round Bore; Steel Cage
- Mfr # 22232 DB1 C3 W33
- Zoro # G909138597
product price:Â
$
1,511.99
/ea
Free Shipping & Returns
Key Features
Type
Round Bore
Bore Dia. (mm)
35 mm
Width (mm)
17 mm
Cage Material
Nylon
Seal Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22232 DB1 C3 W33
- Zoro #
- G909138597
- UPC #
- -
- Country of Origin
- Japan
- Type
- Round Bore
- Cage Material
- Nylon
- Seal Material
- Nitrile Rubber
- Temp. Range
- -40 to 120 deg C
- Dynamic Load Capacity (N)
- 25700 N
- Series
- 62 Series
Dimensions
- Bore Dia. (mm)
- 35 mm
- Width (mm)
- 17 mm
- Outside Dia.
- 72 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.