Spherical Roller Brg - 220 Mm Id X 460 Mm Od X 145 Mm W; Round Bore; Brass Cage

  • Mfr # 22344B

  • Zoro # G509138430


product price: $7,474.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Width (mm)
145 mm
Cage Material
Steel
Bore Dia. (mm)
220 mm
Temp. Range
Up to 120°C
Outside Dia. (mm)
460 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22344B
Zoro #
G509138430
UPC #
-
Country of Origin
Japan

Dimensions

Width (mm)
145 mm
Bore Dia. (mm)
220 mm
Outside Dia. (mm)
460 mm

Details

Item
Spherical Roller Bearing
Cage Material
Steel
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.