Spherical Roller Brg - 280 Mm Id X 420 Mm Od X 140 Mm W; Cylindrical; Brass

  • Mfr # 24056 LHL1D1

  • Zoro # G809138475


product price: $6,584.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia. (mm)
280 mm
Outside Dia. (mm)
420 mm
Width (mm)
140 mm
Cage Material
Brass
Temp. Range
Up to 120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
24056 LHL1D1
Zoro #
G809138475
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
280 mm
Outside Dia. (mm)
420 mm
Width (mm)
140 mm

Details

Cage Material
Brass
Temp. Range
Up to 120°C
Item
Spherical Roller Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.