Spherical Roller Brg - 55 Mm Id X 100 Mm Od X 25 Mm W; Tapered Bore; Steel Cage

  • Mfr # 22211 EAKD1 C3

  • Zoro # G609115164


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Bearing Width (In.)
0.9843 in
Outside Dia. (mm)
100 mm
Bore (mm)
55 mm
Cage Material
Steel
Temp. Range (F)
Up to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22211 EAKD1 C3
Zoro #
G609115164
UPC #
-
Country of Origin
Japan

Dimensions

Bearing Width (In.)
0.9843 in
Outside Dia. (mm)
100 mm

Details

Item
Spherical Roller Bearing
Bore (mm)
55 mm
Cage Material
Steel
Temp. Range (F)
Up to 248°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.