Spherical Roller Brg - 65 Mm Id X 120 Mm Od X 31 Mm W; Round Bore; Steel Cage

  • Mfr # 22213 EA W33 C3

  • Zoro # G209138693


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
65 mm
Outside Dia. (mm)
120 mm
Width (mm)
31 mm
Cage Material
Steel
Temp. Range
Up to 120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22213 EA W33 C3
Zoro #
G209138693
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
65 mm
Outside Dia. (mm)
120 mm
Width (mm)
31 mm

Details

Cage Material
Steel
Item
Spherical Roller Bearing
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.