Spherical Roller Brg - 70 Mm Id X 125 Mm Od X 31 Mm W; Round Bore; Steel Cage

  • Mfr # 22214 BD1C3

  • Zoro # G909138610


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Width (mm)
31 mm
Bore Dia. (mm)
70 mm
Outside Dia. (mm)
125 mm
Temp. Range
Up to 120°C
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22214 BD1C3
Zoro #
G909138610
UPC #
-
Country of Origin
Japan

Dimensions

Width (mm)
31 mm
Bore Dia. (mm)
70 mm
Outside Dia. (mm)
125 mm

Details

Item
Spherical Roller Bearing
Temp. Range
Up to 120°C
Cage Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.