Spherical Roller Brg - 90 Mm Id X 190 Mm Od X 64 Mm W; Tapered Bore; Steel Cage

  • Mfr # 22318 BDI K W33

  • Zoro # G509138669


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
90 mm
Outside Dia. (mm)
190 mm
Width (mm)
64 mm
Cage Material
Steel
Temp. Range
Up to 120°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22318 BDI K W33
Zoro #
G509138669
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
90 mm
Outside Dia. (mm)
190 mm
Width (mm)
64 mm

Details

Cage Material
Steel
Temp. Range
Up to 120°C
Item
Spherical Roller Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.