SpherRollBrg, Cylndr, 130mm, AllySteel

  • Mfr # 23026EAW33C3
  • Zoro # G3122506
product price: 
$
884.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
23026EAW33C3
Zoro #
G3122506
UPC #
-
Country of Origin
Multiple
Type
Open
Cage Material
Steel
Series
SRB
Dynamic Load Capacity (Lb.)
84,500 lb
Item
Spherical Roller Bearing
Agency Compliance
ISO
Temp. Range (F)
-20 Degrees to 250 Degrees F
Static Load Capacity (Lb.)
139,000 lb
Lubrication
Not Lubricated
Ring Material
Alloy Steel
Bearing Industry Number
23026
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
Maximum Temperature
400 Degrees F
Lubrication Openings
Oil Groove
Maximum Speed
2,200 RPM Grease, 2,900 RPM Oil
Dynamic Radial Load Capacity
565 kN
Static Radial Load Capacity
721 kN
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Application
High-Vibration, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
Roller Material Grade
AISI 52100
Ring Material Grade
AISI 52100
Standards
ISO Certified 15312
Closure
Open
Resistance Properties
Tear-Resistant, Wear-Resistant
Roller Material
Alloy Steel
Internal Clearance
C3
Industry Number
23026
Bearing Lubrication
Relubricateable

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
2.0474 in
Width (mm)
52 mm
Overall Width
52 mm
Outside Diameter
200 mm
Bore Diameter
130 mm
Fillet Radius
2 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23026, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Lubricant Material Not Applicable, Maximum Speed 2,200 RPM Grease, 2,900 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 200 mm, Overall Width 52 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews