Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF202-10CCFG1

  • Zoro # G423654306


product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Load Direction
Radial
Seal Type
Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF202-10CCFG1
Zoro #
G423654306
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Load Direction
Radial
Seal Type
Contact
Split Housing
Not Split
Standards
IP69K
Shaft Locking Type
Set Screw
Expansion Type
Fixed
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Housing Material Grade
304
Number of Rows
1
Dynamic Load Capacity
10 kN
Housing Material
Stainless Steel
Included Bearing
SUC202-10FG1
For Environment
Food and Beverage
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
6 kN
Lubrication Openings
None
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
4
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Housing Type
Square
Includes
Closed End Cap
Bearing Material Grade
440C
Lubricant Material
H-1 Food Grade Solid Lubricant
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Included
Bearing Lubrication
Maintenance-Free

Description

Flange Mount Bearing, Back Side to Center Width 0.59 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC202-10FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews