Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF204-12FG1

  • Zoro # G623654335


product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Number of Rows
1
Seal Type
Contact
Split Housing
Not Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF204-12FG1
Zoro #
G623654335
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
15/32 in
Overall Height
3 3/8 in
Back Side to Center Width
0.59 in
Center Height
1 11/16 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Height
2 33/64 in
Bore Diameter
3/4 in
Overall Width
1 19/64 in
Overall Length
3 3/8 in
Mount Hole Size
0.47 in
Mount Hole Center-to-Center Length
2 33/64 in
Mounting Bolt Size
3/8, M10
Length
3 3/8 in

Details

Item
4 Bolt Flange Bearing
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Number of Rows
1
Seal Type
Contact
Split Housing
Not Split
Number of Mount Holes
4
Bore Type
Cylindrical
Static Radial Load Capacity
1,530 lbf
Seal Material
Silicone
Bearing Lubrication
Maintenance-Free
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Lubrication Openings
None
Housing Material Grade
304
For Environment
Food and Beverage
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Internal Clearance
CN
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Resistance Properties
Corrosion-Resistant
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Series
Sentinel Series
Features
Cap Ready, Maintenance Free Solid Lubricant
Included Bearing
SUC204-12FG1
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
2,270 lbf
Load Direction
Radial

Description

Flange Mount Bearing, Back Side to Center Width 0.59 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204-12FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.