Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF204

  • Zoro # G623654755


product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Bearing Material Grade
440C
Overall Width
33.3 mm
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Series
Sentinel Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF204
Zoro #
G623654755
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
33.3 mm
Inner Ring Width
31 mm
Flange Thickness
12 mm
Center Height
43 mm
Mount Hole Center-to-Center Length
64 mm
Overall Height
86 mm
Mount Hole Center-to-Center Height
64 mm
Mounting Bolt Size
3/8, M10
Bore Diameter
20 mm
Back Side to Center Width
15 mm
Mount Hole Size
12 mm
Overall Length
86 mm
Length
86 mm

Details

Item
4 Bolt Flange Bearing
Bearing Material Grade
440C
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Series
Sentinel Series
Standards
IP69K
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Lubrication Openings
Grease Fitting
Shaft Locking Type
Set Screw
Dynamic Load Capacity
2,270 lbf
Load Direction
Radial
Lubricant Material
H-1 Food Grade Grease
For Environment
Food and Beverage
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Maximum Misalignment Angle
2 Degrees
Resistance Properties
Corrosion-Resistant
Housing Material Grade
304
Features
Cap Ready
Seal Material
Silicone
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Included Bearing
SUC204
Maximum Temperature
212 Degrees F
Split Housing
Not Split
Housing Type
Square
Number of Mount Holes
4
Expansion Type
Fixed
Bore Type
Cylindrical
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
1,530 lbf
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 43 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.