Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF204CCFG1

  • Zoro # G123654828


product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Bore Diameter
20 mm
Dynamic Load Capacity
2,270 lbf
Overall Height
86 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF204CCFG1
Zoro #
G123654828
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Dynamic Load Capacity
2,270 lbf
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
1,530 lbf
Shaft Locking Type
Set Screw
Load Direction
Radial
For Environment
Food and Beverage
Expansion Type
Fixed
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Features
Cap Ready, Maintenance Free Solid Lubricant
Bore Type
Cylindrical
Includes
Closed End Cap
Standards
IP69K
Included Bearing
SUC204FG1
Closure
Double Sealed
Resistance Properties
Corrosion-Resistant
Housing Type
Square
Bearing Lubrication
Maintenance-Free
Number of Mount Holes
4
Number of Rows
1
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Material
Stainless Steel
Lubrication Openings
None
Series
Sentinel Series
Housing Material Grade
304
Bearing Material Grade
440C
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Included
Seal Type
Contact
Internal Clearance
CN
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 43 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews