Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF205C0

  • Zoro # G923654301


product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Features
Cap Ready
Bearing Material Grade
440C
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF205C0
Zoro #
G923654301
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Expansion Type
Fixed
Features
Cap Ready
Bearing Material Grade
440C
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Number of Mount Holes
4
Seal Material
Silicone
Internal Clearance
CN
Series
Sentinel Series
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
2,470 lbf
Included Bearing
SUC205
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Grease
Maximum Misalignment Angle
2 Degrees
Shaft Locking Type
Set Screw
Number of Rows
1
Lubrication Openings
Grease Fitting
Load Direction
Radial
Standards
IP69K
Seal Type
Contact
Housing Material Grade
304
Static Radial Load Capacity
1,800 lbf
Housing Type
Square
Housing Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Included
Includes
Open End Cap
Bearing Lubrication
Relubricateable
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews