Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF205CC

  • Zoro # G223654605


product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Square
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Housing Material Grade
304
Mount Hole Center-to-Center Height
70 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF205CC
Zoro #
G223654605
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Height
70 mm
Mount Hole Size
12 mm
Mounting Bolt Size
3/8, M10
Overall Width
39.2 mm
Center Height
47.5 mm
Bore Diameter
25 mm
Overall Height
95 mm
Overall Length
95 mm
Flange Thickness
14 mm
Back Side to Center Width
16 mm
Mount Hole Center-to-Center Length
70 mm
Inner Ring Width
34.1 mm
Length
95 mm

Details

Item
4 Bolt Flange Bearing
Housing Type
Square
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Housing Material Grade
304
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
2,470 lbf
Housing Material
Stainless Steel
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Series
Sentinel Series
Seal Material
Silicone
Bearing Material Grade
440C
Static Radial Load Capacity
1,800 lbf
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
2 Degrees
Bearing Insert Type
Radial Ball
Internal Clearance
CN
Number of Mount Holes
4
Split Housing
Not Split
Number of Rows
1
Expansion Type
Fixed
Features
Cap Ready
Includes
Closed End Cap
Includes Bearing Cap
Bearing Cap Included
Seal Type
Contact
For Environment
Food and Beverage
Included Bearing
SUC205
Standards
IP69K
Lubricant Material
H-1 Food Grade Grease
Load Direction
Radial
Bore Type
Cylindrical
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.