Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF206-19

  • Zoro # G623947383


product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

Bearing Lubrication
Relubricateable
Housing Material
Stainless Steel
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF206-19
Zoro #
G623947383
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Bearing Lubrication
Relubricateable
Housing Material
Stainless Steel
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Grease
Load Direction
Radial
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Included Bearing
SUC206-19
Housing Type
Square
Features
Cap Ready
Shaft Locking Type
Set Screw
Static Radial Load Capacity
2,585 lbf
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
4
Standards
IP69K
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Number of Rows
1
Bearing Material Grade
440C
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
3,440 lbf
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Seal Type
Contact
Series
Sentinel Series
Seal Material
Silicone
Housing Material Grade
304
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews