Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF206-20C0
  • Zoro # G823654968

product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Series
Sentinel Series
Static Radial Load Capacity
2,585 lbf
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Inner Ring Width
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF206-20C0
Zoro #
G823654968
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Series
Sentinel Series
Static Radial Load Capacity
2,585 lbf
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Seal Material
Silicone
Shaft Locking Type
Set Screw
Bearing Lubrication
Relubricateable
Housing Type
Square
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Included
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Features
Cap Ready
Dynamic Load Capacity
3,440 lbf
Standards
IP69K
Expansion Type
Fixed
Bearing Material Grade
440C
Includes
Open End Cap
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
212 Degrees F
Included Bearing
SUC206-200
Number of Mount Holes
4
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Lubricant Material
H-1 Food Grade Grease
Split Housing
Not Split
Housing Material
Stainless Steel
Internal Clearance
CN
Closure
Double Sealed
Housing Material Grade
304

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206-200, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.