Shop NTN

FlangeMountBearing, 30 mm, Radial Ball, SS

  • Mfr # SUCF206
  • Zoro # G123946404

product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
14 mm
Bore Type
Cylindrical
Seal Type
Contact
Back Side to Center Width
18 mm
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF206
Zoro #
G123946404
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
14 mm
Back Side to Center Width
18 mm
Mounting Bolt Size
3/8, M10
Overall Height
108 mm
Overall Width
40.2 mm
Bore Diameter
30 mm
Overall Length
108 mm
Mount Hole Center-to-Center Length
83 mm
Center Height
54 mm
Mount Hole Size
12 mm
Inner Ring Width
38.1 mm
Mount Hole Center-to-Center Height
83 mm
Length
108 mm

Details

Item
4 Bolt Flange Bearing
Bore Type
Cylindrical
Seal Type
Contact
Shaft Locking Type
Set Screw
Maximum Misalignment Angle
2 Degrees
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Lubrication Openings
Grease Fitting
Maximum Temperature
212 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
2,590 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
4
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Housing Material
Stainless Steel
Bearing Material Grade
440C
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Features
Cap Ready
Closure
Double Sealed
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
3,440 lbf
Housing Material Grade
304
For Environment
Food and Beverage
Standards
IP69K
Included Bearing
SUC206
Housing Type
Square
Split Housing
Not Split
Seal Material
Silicone
Number of Rows
1
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews