Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-20C0

  • Zoro # G323781980


product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Lubricant Material
H-1 Food Grade Grease
Housing Material
Stainless Steel
Mount Hole Size
0.55 in
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207-20C0
Zoro #
G323781980
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Size
0.55 in
Overall Height
4 19/32 in
Overall Length
4 19/32 in
Overall Width
1 3/4 in
Mounting Bolt Size
1/2, M12
Inner Ring Width
1.69 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Height
3 5/8 in
Flange Thickness
9/16 in
Center Height
2 9/32 in
Mount Hole Center-to-Center Length
3 5/8 in
Back Side to Center Width
0.748 in
Length
4 19/32 in

Details

Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Lubricant Material
H-1 Food Grade Grease
Housing Material
Stainless Steel
Expansion Type
Fixed
Split Housing
Not Split
Bearing Lubrication
Relubricateable
System of Measurement
Inch
Closure
Double Sealed
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Number of Rows
1
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Housing Material Grade
304
Dynamic Load Capacity
4,520 lbf
For Environment
Food and Beverage
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
4
Static Radial Load Capacity
3,507 lbf
Internal Clearance
CN
Included Bearing
SUC207-200
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
Features
Cap Ready
Bearing Insert Material
Stainless Steel
Load Direction
Radial
Seal Material
Silicone
Series
Sentinel Series
Bearing Material Grade
440C
Housing Type
Square
Includes
Open End Cap
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Included

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-200, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews