Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-22CC

  • Zoro # G923654943


product price: 
$
487.99
/ea
Free Shipping & Returns

Key Features

Housing Material Grade
304
Center Height
2 9/32 in
Expansion Type
Fixed
Flange Thickness
9/16 in
Number of Mount Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF207-22CC
Zoro #
G923654943
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Housing Material Grade
304
Expansion Type
Fixed
Number of Mount Holes
4
Housing Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Housing Type
Square
Split Housing
Not Split
Bearing Insert Type
Radial Ball
Features
Cap Ready
For Environment
Food and Beverage
Seal Type
Contact
Closure
Double Sealed
Seal Material
Silicone
Number of Rows
1
Lubricant Material
H-1 Food Grade Grease
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Material
Stainless Steel
Bearing Material Grade
440C
Shaft Locking Type
Set Screw
Static Radial Load Capacity
3,507 lbf
Included Bearing
SUC207-22
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Included
Includes
Closed End Cap
Bearing Lubrication
Relubricateable
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
4,520 lbf
Maximum Misalignment Angle
2 Degrees
Standards
IP69K

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-22, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.