Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-22CCFG1

  • Zoro # G623781840


product price: 
$
510.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
H-1 Food Grade Solid Lubricant
For Environment
Food and Beverage
Mounting Bolt Size
1/2, M12
Includes Bearing Cap
Bearing Cap Included
Includes
Closed End Cap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207-22CCFG1
Zoro #
G623781840
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
1/2, M12
Mount Hole Center-to-Center Height
3 5/8 in
Back Side to Center Width
0.748 in
Center Height
2 9/32 in
Inner Ring Width
1.69 in
Overall Height
4 19/32 in
Overall Width
1 3/4 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
0.55 in
Overall Length
4 19/32 in
Bore Diameter
1 3/8 in
Flange Thickness
9/16 in
Length
4 19/32 in

Details

Item
4 Bolt Flange Bearing
Lubricant Material
H-1 Food Grade Solid Lubricant
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Included
Includes
Closed End Cap
Internal Clearance
CN
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Type
Contact
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Dynamic Load Capacity
4,520 lbf
Housing Material Grade
304
Bearing Insert Material
Stainless Steel
Standards
IP69K
Closure
Double Sealed
Expansion Type
Fixed
Housing Type
Square
Load Direction
Radial
Maximum Misalignment Angle
2 Degrees
Number of Rows
1
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
None
Static Radial Load Capacity
3,507 lbf
Maximum Temperature
212 Degrees F
Series
Sentinel Series
Shaft Locking Type
Set Screw
Included Bearing
SUC207-22FG1
Bearing Lubrication
Maintenance-Free
System of Measurement
Inch
Bearing Material Grade
440C
Seal Material
Silicone
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.