Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207

  • Zoro # G623654311


product price: 
$
389.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Mounting Bolt Size
1/2, M12
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF207
Zoro #
G623654311
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Maximum Misalignment Angle
2 Degrees
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Dynamic Load Capacity
4,520 lbf
Number of Mount Holes
4
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Seal Type
Contact
Seal Material
Silicone
Housing Type
Square
Standards
IP69K
Bearing Material Grade
440C
Expansion Type
Fixed
Static Radial Load Capacity
3,510 lbf
Features
Cap Ready
For Environment
Food and Beverage
Housing Material Grade
304
Included Bearing
SUC207
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Shaft Locking Type
Set Screws
Series
Sentinel Series
Load Direction
Radial
Number of Rows
1
Bearing Lubrication
Relubricateable
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 58 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.