Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207CCFG1

  • Zoro # G123654484


product price: 
$
510.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Flange Thickness
14.5 mm
Included Bearing
SUC207FG1
Minimum Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207CCFG1
Zoro #
G123654484
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
14.5 mm
Mount Hole Center-to-Center Height
92 mm
Overall Length
116 mm
Overall Height
116 mm
Mounting Bolt Size
1/2, M12
Mount Hole Size
14 mm
Mount Hole Center-to-Center Length
92 mm
Center Height
58 mm
Overall Width
47.5 mm
Bore Diameter
35 mm
Inner Ring Width
42.9 mm
Back Side to Center Width
19 mm
Length
116 mm

Details

Item
4 Bolt Flange Bearing
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Included Bearing
SUC207FG1
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
4,520 lbf
Split Housing
Not Split
Seal Type
Contact
Number of Mount Holes
4
Standards
IP69K
Features
Cap Ready, Maintenance Free Solid Lubricant
Static Radial Load Capacity
3,510 lbf
Closure
Double Sealed
Expansion Type
Fixed
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Internal Clearance
CN
Lubrication Openings
None
Series
Sentinel Series
Bearing Material Grade
440C
Load Direction
Radial
Housing Type
Square
Seal Material
Silicone
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Grade
304
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Included
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Rows
1
Housing Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Radial Ball
Includes
Closed End Cap
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 58 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews