Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF208-24FG1

  • Zoro # G623654892


product price: 
$
586.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Flange Thickness
9/16 in
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
4 1/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF208-24FG1
Zoro #
G623654892
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Lubrication Openings
None
Static Radial Load Capacity
4,090 lbf
Internal Clearance
CN
Dynamic Load Capacity
5,130 lbf
Bore Type
Cylindrical
Bearing Lubrication
Maintenance-Free
Housing Material Grade
304
Number of Rows
1
For Environment
Food and Beverage
Expansion Type
Fixed
Closure
Double Sealed
Standards
IP69K
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Split Housing
Not Split
Included Bearing
SUC208-24FG1
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Bearing Material Grade
440C
Seal Type
Contact
Maximum Temperature
212 Degrees F
Number of Mount Holes
4
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Housing Material
Stainless Steel
Features
Cap Ready, Maintenance Free Solid Lubricant
Housing Type
Square
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Misalignment Angle
2 Degrees
System of Measurement
Inch

Description

Flange Mount Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 35/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208-24FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.