Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF208C0

  • Zoro # G023654966


product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
H-1 Food Grade Grease
Overall Length
130 mm
Bearing Lubrication
Relubricateable
Back Side to Center Width
21 mm
Mount Hole Center-to-Center Length
102 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF208C0
Zoro #
G023654966
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Lubricant Material
H-1 Food Grade Grease
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Housing Material Grade
304
Series
Sentinel Series
Number of Rows
1
Number of Mount Holes
4
Standards
IP69K
Internal Clearance
CN
Expansion Type
Fixed
Bearing Material Grade
440C
Includes
Open End Cap
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
5,130 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Housing Material
Stainless Steel
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Housing Type
Square
Static Radial Load Capacity
4,090 lbf
Bearing Insert Type
Radial Ball
Maximum Misalignment Angle
2 Degrees
Included Bearing
SUC208
Features
Cap Ready
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Included
Maximum Temperature
212 Degrees F
Load Direction
Radial
Seal Material
Silicone
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews