Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210-31

  • Zoro # G923781953


product price: 
$
631.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screw
Seal Type
Contact
Split Housing
Not Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF210-31
Zoro #
G923781953
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
5-5/8 in
Mounting Bolt Size
1/2, M14
Bore Diameter
1-15/16 in
Overall Width
2-5/32 in
Overall Length
5-5/8 in
Flange Thickness
19/32 in
Inner Ring Width
2.03 in
Center Height
2 13/16 in
Mount Hole Center-to-Center Length
4-7/16 in
Mount Hole Size
0.63 in
Mount Hole Center-to-Center Height
4 7/16 in
Back Side to Center Width
0.866 in
Length
5 5/8 in

Details

Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screw
Seal Type
Contact
Split Housing
Not Split
Seal Material
Silicone
Bearing Material Grade
440C
Static Radial Load Capacity
5,330 lbf
For Environment
Food and Beverage
Housing Type
Square
Maximum Temperature
212 Degrees F
Features
Cap Ready
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Number of Rows
1
Expansion Type
Fixed
Series
Sentinel Series
Load Direction
Radial
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC210-31
Standards
IP69K
Bore Type
Cylindrical
Housing Material Grade
304
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
6,180 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-31, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews