Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210-32CC

  • Zoro # G723654808


product price: 
$
686.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Mount Hole Size
0.63 in
Includes
Closed End Cap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF210-32CC
Zoro #
G723654808
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Internal Clearance
CN
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Includes
Closed End Cap
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4
For Environment
Food and Beverage
Bore Type
Cylindrical
Closure
Double Sealed
Seal Type
Contact
Housing Type
Square
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
440C
Load Direction
Radial
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Grease
System of Measurement
Inch
Included Bearing
SUC210-32
Series
Sentinel Series
Housing Material
Stainless Steel
Standards
IP69K
Static Radial Load Capacity
5,330 lbf
Maximum Temperature
212 Degrees F
Lubrication Openings
Grease Fitting
Seal Material
Silicone
Shaft Locking Type
Set Screw
Dynamic Load Capacity
6,180 lbf
Bearing Insert Type
Radial Ball
Housing Material Grade
304
Maximum Misalignment Angle
2 Degrees
Number of Rows
1
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Included
Features
Cap Ready
Resistance Properties
Corrosion-Resistant

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-32, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews