Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210

  • Zoro # G023654836


product price: 
$
631.99
/ea
Free Shipping & Returns

Key Features

Inner Ring Width
51.6 mm
Housing Type
Square
Resistance Properties
Corrosion-Resistant
Housing Material
Stainless Steel
Lubrication Openings
Grease Fitting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF210
Zoro #
G023654836
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Housing Type
Square
Resistance Properties
Corrosion-Resistant
Housing Material
Stainless Steel
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
H-1 Food Grade Grease
Bearing Lubrication
Relubricateable
Number of Mount Holes
4
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
6,180 lbf
Internal Clearance
CN
Number of Rows
1
Bearing Material Grade
440C
Seal Material
Silicone
Load Direction
Radial
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Static Radial Load Capacity
5,330 lbf
Standards
IP69K
Bearing Insert Material
Stainless Steel
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Features
Cap Ready
Housing Material Grade
304
Included Bearing
SUC210
Split Housing
Not Split
Expansion Type
Fixed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 22 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 71.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews