Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210FG1

  • Zoro # G023654461


product price: 
$
704.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
15 mm
Series
Sentinel Series
Internal Clearance
CN
Lubrication Openings
None
Mount Hole Center-to-Center Length
111 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF210FG1
Zoro #
G023654461
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Series
Sentinel Series
Internal Clearance
CN
Lubrication Openings
None
Load Direction
Radial
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Solid Lubricant
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Housing Material Grade
304
Shaft Locking Type
Set Screw
Expansion Type
Fixed
Seal Material
Silicone
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
6,180 lbf
Housing Type
Square
Housing Material
Stainless Steel
Maximum Misalignment Angle
2 Degrees
Features
Cap Ready, Maintenance Free Solid Lubricant
Static Radial Load Capacity
5,330 lbf
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4
Bearing Insert Material
Stainless Steel
Bearing Material Grade
440C
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC210FG1
For Environment
Food and Beverage
Maximum Temperature
212 Degrees F
Standards
IP69K
Split Housing
Not Split
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 22 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 71.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.