Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF211CC

  • Zoro # G723654440


product price: 
$
861.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Housing Material Grade
304
Overall Height
162 mm
Closure
Double Sealed
Standards
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF211CC
Zoro #
G723654440
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Bore Type
Cylindrical
Housing Material Grade
304
Closure
Double Sealed
Standards
IP69K
Seal Material
Silicone
Expansion Type
Fixed
Seal Type
Contact
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Rows
1
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Number of Mount Holes
4
Housing Type
Square
Dynamic Load Capacity
7,640 lbf
Static Radial Load Capacity
5,730 lbf
Features
Cap Ready
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Housing Material
Stainless Steel
Bearing Material Grade
440C
Series
Sentinel Series
For Environment
Food and Beverage
Includes
Closed End Cap
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Maximum Misalignment Angle
2 Degrees
Lubricant Material
H-1 Food Grade Grease
Includes Bearing Cap
Bearing Cap Included
Included Bearing
SUC211
Split Housing
Not Split
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 25 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height 81 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC211, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.