Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF212-39
  • Zoro # G123654644

product price: 
$
914.99
/ea
Free Shipping & Returns

Key Features

Standards
IP69K
Mount Hole Center-to-Center Length
5-5/8 in
Static Radial Load Capacity
7,080 lbf
Included Bearing
SUC212-39
Mount Hole Size
0.748 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF212-39
Zoro #
G123654644
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
5-5/8 in
Mount Hole Size
0.748 in
Inner Ring Width
2.56 in
Overall Length
6-57/64 in
Overall Height
6-57/64 in
Center Height
3 7/16 in
Bore Diameter
2-7/16 in
Mounting Bolt Size
5/8, M16
Flange Thickness
25/32 in
Mount Hole Center-to-Center Height
5 5/8 in
Overall Width
2-45/64 in
Back Side to Center Width
1.14 in
Length
6 57/64 in

Details

Item
4 Bolt Flange Bearing
Standards
IP69K
Static Radial Load Capacity
7,080 lbf
Included Bearing
SUC212-39
Number of Rows
1
Lubricant Material
H-1 Food Grade Grease
Housing Material
Stainless Steel
Closure
Double Sealed
Series
Sentinel Series
Housing Type
Square
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed
Seal Type
Contact
Maximum Temperature
212 Degrees F
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
9,220 lbf
Features
Cap Ready
Bore Type
Cylindrical
Maximum Misalignment Angle
2 Degrees
Internal Clearance
CN
Housing Material Grade
304
Shaft Locking Type
Set Screw
For Environment
Food and Beverage
Bearing Material Grade
440C
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Corrosion-Resistant
Number of Mount Holes
4
Bearing Insert Material
Stainless Steel
Load Direction
Radial
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable

Description

Flange Mount Bearing, Back Side to Center Width 1.14 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 3 7/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC212-39, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews