Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # ZUCF204-12

  • Zoro # G823355261


product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
3/4 in
System of Measurement
Inch
Number of Mount Holes
4
Standards
IP69K
Overall Width
1 19/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCF204-12
Zoro #
G823355261
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
3/4 in
Overall Width
1 19/64 in
Back Side to Center Width
1.31 in
Inner Ring Width
1.22 in
Overall Height
3 3/8 in
Mount Hole Center-to-Center Length
2 33/64 in
Mounting Bolt Size
3/8, M10
Overall Length
3 3/8 in
Flange Thickness
15/32 in
Mount Hole Center-to-Center Height
2 33/64 in
Center Height
1 11/16 in
Mount Hole Size
0.47 in
Length
3 3/8 in

Details

System of Measurement
Inch
Number of Mount Holes
4
Standards
IP69K
Bore Type
Cylindrical
Split Housing
Not Split
Maximum Misalignment Angle
2 Degrees
Seal Material
Silicone
Housing Material
Stainless Steel
Maximum Temperature
212 Degrees F
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Item
4 Bolt Flange Bearing
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Housing Type
Square
Bearing Material Grade
AISI 52100
Included Bearing
ZUC204-12
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
6 kN
Number of Rows
1
Minimum Temperature
-4 Degrees F
Features
Cap Ready
Lubricant Material
H-1 Food Grade Grease
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
12 kN
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Housing Material Grade
304
Series
Sentinel Series
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Seal Type
Contact
Shaft Locking Type
Set Screw
Internal Clearance
CN

Description

Flange Mount Bearing, Back Side to Center Width 1.31 in, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing ZUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in

Ratings & reviews