Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC201-08
Zoro # G923654714
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Series
Sentinel Series
Bearing Lubrication
Relubricateable
Bearing Insert Shape
Spherical
System of Measurement
Inch
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC201-08
- Zoro #
- G923654714
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 1 27/32 in
- Outer Ring Width
- 0.669 in
Details
- Item
- Insert Bearing
- Series
- Sentinel Series
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Closure
- Double Sealed
- Lubricant Material
- H-1 Food Grade Grease
- Internal Clearance
- CN
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- SUC201-08
- Lubrication Openings
- Oil Hole
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.