Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC201
Zoro # G823654715
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Industry Number
SUC201
Bearing Insert Type
Radial/Deep Groove Ball
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC201
- Zoro #
- G823654715
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Closure
- Double Sealed
- Industry Number
- SUC201
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Shape
- Spherical
- Series
- Sentinel Series
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Lubrication Openings
- Oil Hole
- Shaft Locking Type
- Set Screws
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 17 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.