Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC202-10
Zoro # G723654990
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
5/8 in
Outer Ring Width
0.669 in
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC202-10
- Zoro #
- G723654990
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 5/8 in
- Outer Ring Width
- 0.669 in
- Outside Diameter
- 1 27/32 in
Details
- Item
- Insert Bearing
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Internal Clearance
- CN
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- Sentinel Series
- Lubrication Openings
- Oil Hole
- Industry Number
- SUC202-10
- Lubricant Material
- H-1 Food Grade Grease
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.