Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC203
Zoro # G623654410
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
17 mm
Industry Number
SUC203
Lubricant Material
H-1 Food Grade Grease
Lubrication Openings
Oil Hole
Outer Ring Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC203
- Zoro #
- G623654410
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 17 mm
- Outer Ring Width
- 17 mm
- Outside Diameter
- 47 mm
Details
- Item
- Insert Bearing
- Industry Number
- SUC203
- Lubricant Material
- H-1 Food Grade Grease
- Lubrication Openings
- Oil Hole
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- Series
- Sentinel Series
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Closure
- Double Sealed
- System of Measurement
- Metric
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 17 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 17 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.