Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC205-15
Zoro # G223352532
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Lubrication Openings
Oil Hole
Bearing Insert Type
Radial/Deep Groove Ball
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC205-15
- Zoro #
- G223352532
- UPC #
- -
- Country of Origin
- Multiple
- Internal Clearance
- CN
- Lubrication Openings
- Oil Hole
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- H-1 Food Grade Grease
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Industry Number
- SUC205-15
- Shaft Locking Type
- Set Screws
- Series
- Sentinel Series
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Shaft Locking Type Set Screws, System of Measurement Inch