Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC206-18
Zoro # G523654695
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Industry Number
SUC206-18
Outside Diameter
2 7/16 in
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC206-18
- Zoro #
- G523654695
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Industry Number
- SUC206-18
- Shaft Locking Type
- Set Screws
- Lubricant Material
- H-1 Food Grade Grease
- Closure
- Double Sealed
- System of Measurement
- Inch
- Lubrication Openings
- Oil Hole
- Series
- Sentinel Series
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Shaft Locking Type Set Screws, System of Measurement Inch