Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
- Mfr # SUC206-18FG1
- Zoro # G223361145
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 1/8 in
Outside Diameter
2 7/16 in
Bearing Insert Shape
Spherical
Industry Number
SUC206-18FG1
Lubricant Material
H-1 Food Grade Solid Lubricant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC206-18FG1
- Zoro #
- G223361145
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 1 1/8 in
- Outside Diameter
- 2 7/16 in
- Outer Ring Width
- 0.748 in
Details
- Bearing Insert Shape
- Spherical
- Industry Number
- SUC206-18FG1
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Item
- Insert Bearing
- Internal Clearance
- CN
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Maintenance-Free
- Series
- Sentinel Series
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.