Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC206FG1
Zoro # G223654759
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Shaft Locking Type
Set Screws
Bearing Insert Shape
Spherical
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC206FG1
- Zoro #
- G223654759
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Bearing Lubrication
- Maintenance-Free
- Shaft Locking Type
- Set Screws
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- Sentinel Series
- Industry Number
- SUC206FG1
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- System of Measurement
- Metric
- Internal Clearance
- CN
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 19 mm, Outside Diameter 62 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.