Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
- Mfr # SUC207
- Zoro # G823655002
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Shape
Spherical
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Bore Diameter
35 mm
Outside Diameter
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC207
- Zoro #
- G823655002
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Industry Number
- SUC207
- System of Measurement
- Metric
- Lubricant Material
- H-1 Food Grade Grease
- Lubrication Openings
- Oil Hole
- Internal Clearance
- CN
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- Sentinel Series
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 20 mm, Outside Diameter 72 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.