Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC207FG1
Zoro # G023654607
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Shaft Locking Type
Set Screws
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC207FG1
- Zoro #
- G023654607
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 72 mm
- Bore Diameter
- 35 mm
- Outer Ring Width
- 20 mm
Details
- Item
- Insert Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Lubrication
- Maintenance-Free
- Series
- Sentinel Series
- Industry Number
- SUC207FG1
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 20 mm, Outside Diameter 72 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.