Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
- Mfr # SUC208
- Zoro # G823654920
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
21 mm
System of Measurement
Metric
Series
Sentinel Series
Bore Diameter
40 mm
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC208
- Zoro #
- G823654920
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outer Ring Width
- 21 mm
- Bore Diameter
- 40 mm
- Outside Diameter
- 80 mm
Details
- Item
- Insert Bearing
- System of Measurement
- Metric
- Series
- Sentinel Series
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Industry Number
- SUC208
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- Oil Hole
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Shape
- Spherical
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 21 mm, Outside Diameter 80 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.