Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
- Mfr # SUC209
- Zoro # G623654779
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
45 mm
Outside Diameter
85 mm
Outer Ring Width
22 mm
Industry Number
SUC209
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC209
- Zoro #
- G623654779
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 45 mm
- Outside Diameter
- 85 mm
- Outer Ring Width
- 22 mm
Details
- Item
- Insert Bearing
- Industry Number
- SUC209
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Metric
- Internal Clearance
- CN
- Lubrication Openings
- Oil Hole
- Series
- Sentinel Series
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- Lubricant Material
- H-1 Food Grade Grease
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 45 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 22 mm, Outside Diameter 85 mm, Shaft Locking Type Set Screws, System of Measurement Metric