Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC210-32
Zoro # G923655018
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Series
Sentinel Series
System of Measurement
Inch
Outer Ring Width
0.944 in
Industry Number
SUC210-32
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC210-32
- Zoro #
- G923655018
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outer Ring Width
- 0.944 in
- Bore Diameter
- 2 in
- Outside Diameter
- 3 17/32 in
Details
- Item
- Insert Bearing
- Series
- Sentinel Series
- System of Measurement
- Inch
- Industry Number
- SUC210-32
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Lubrication Openings
- Oil Hole
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Shaft Locking Type Set Screws, System of Measurement Inch