Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC210-32FG1
Zoro # G123360866
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bore Diameter
2 in
Closure
Double Sealed
Outer Ring Width
0.944 in
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC210-32FG1
- Zoro #
- G123360866
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 2 in
- Outer Ring Width
- 0.944 in
- Outside Diameter
- 3 17/32 in
Details
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SUC210-32FG1
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Shaft Locking Type Set Screws, System of Measurement Inch