Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
- Mfr # SUC210
- Zoro # G823654944
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Outer Ring Width
24 mm
Industry Number
SUC210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC210
- Zoro #
- G823654944
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Industry Number
- SUC210
- Internal Clearance
- CN
- Series
- Sentinel Series
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Oil Hole
- Bearing Insert Shape
- Spherical
- System of Measurement
- Metric
- Lubricant Material
- H-1 Food Grade Grease
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 24 mm, Outside Diameter 90 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.