Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC210FG1
Zoro # G523654954
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Shape
Spherical
Bore Diameter
50 mm
Closure
Double Sealed
Outside Diameter
90 mm
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC210FG1
- Zoro #
- G523654954
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Industry Number
- SUC210FG1
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- System of Measurement
- Metric
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- Sentinel Series
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 24 mm, Outside Diameter 90 mm, Shaft Locking Type Set Screws, System of Measurement Metric