Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
- Mfr # SUC211
- Zoro # G823654319
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Internal Clearance
CN
Bearing Insert Type
Radial/Deep Groove Ball
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC211
- Zoro #
- G823654319
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Lubricant Material
- H-1 Food Grade Grease
- Closure
- Double Sealed
- Internal Clearance
- CN
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Series
- Sentinel Series
- Industry Number
- SUC211
- Lubrication Openings
- Oil Hole
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 55 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 25 mm, Outside Diameter 100 mm, Shaft Locking Type Set Screws, System of Measurement Metric