Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC211FG1
Zoro # G323360796
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
55 mm
Outside Diameter
100 mm
Outer Ring Width
25 mm
Industry Number
SUC211FG1
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC211FG1
- Zoro #
- G323360796
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Industry Number
- SUC211FG1
- Internal Clearance
- CN
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Series
- Sentinel Series
- Shaft Locking Type
- Set Screws
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Insert Type
- Radial/Deep Groove Ball
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 55 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 25 mm, Outside Diameter 100 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.