Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC212
Zoro # G223654735
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Lubrication Openings
Oil Hole
System of Measurement
Metric
Bore Diameter
60 mm
Industry Number
SUC212
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC212
- Zoro #
- G223654735
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Lubrication Openings
- Oil Hole
- System of Measurement
- Metric
- Industry Number
- SUC212
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Grease
- Series
- Sentinel Series
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 60 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 27 mm, Outside Diameter 110 mm, Shaft Locking Type Set Screws, System of Measurement Metric